Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Federal Signal 225XL-024R Flashing LED light, hazardous location, 24VAC/DC, Red

Federal Signal 225XL-024R Flashing LED light, hazardous location, 24VAC/DC, Red

Item #: WBB171259

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$517.25 up to 9% OFF

Price: $471.95

Save $23.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Federal Signal 225XL-120-240R Flashing LED light, hazardous location, 120-240VAC Red

Federal Signal 225XL-120-240R Flashing LED light, hazardous location, 120-240VAC Red

Federal Signal 225XL-120-240A Flashing LED light hazardous location 120-240VAC Amber

Federal Signal 225XL-120-240A Flashing LED light hazardous location 120-240VAC Amber

Springer Controls / Texelco LA-124B 70mm Stack Light, Steady, 24V AC/DC LED - Red

Springer Controls / Texelco LA-124B 70mm Stack Light, Steady, 24V AC/DC LED - Red

Federal Signal LP22LED-090-240G StreamLine® Low Profile LED Light, 90-240VAC, Green,4 Flash Patterns

Federal Signal LP22LED-090-240G StreamLine® Low Profile LED Light, 90-240VAC, Green,4 Flash Patterns

Federal Signal 191XL-120-240G Flashing light, LED, 120-240VAC, hazard location, Gr

Federal Signal 191XL-120-240G Flashing light, LED, 120-240VAC, hazard location, Gr

Federal Signal 191XL-120-240R Flashing light, LED, 120-240VAC, hazard location, Red

Federal Signal 191XL-120-240R Flashing light, LED, 120-240VAC, hazard location, Red

Federal Signal 191XL-024R Flashing light, LED, 24VAC/DC, hazardous location, Red

Federal Signal 191XL-024R Flashing light, LED, 24VAC/DC, hazardous location, Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Model 225XL is a hazardous location flashing signal light that features the super bright LED array with XLTTM, eXtreme Light Technology. The unit is available in 24VAC/DC in red. The 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. The Model 225XL has been certified by UL as meeting Type 4X watertight and corrosion-resistant requirements, and is rated for Division 2 applications. This hazardous location warning light has a black polyurethane-coated base and the inner Fresnel lens is available in red. The clear polycarbonate outer dome can be quickly removed for access while changing the lamp or inspecting the unit. Federal Signal's super bright LED array used in the 225XL with XLT inside produces intense light output and 60,000 hours of service. Increased shock and vibration resistance add to this unit's rugged industrial portfolio of features. The 225XL is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II Division 2, Groups F and G; and Class III. The Federal Signal Model 225XL is ideal for wet, corrosive atmospheres like those found in food processing industries or anywhere a vibration-resistant visual signal is needed. 5 Year Limited Warranty.

Weights & Dimensions

  • Diameter 5-1/2 in
  • Height 7-1/2 in
  • Weight 3.2 lbs

Product Details

  • Made in the USA Yes
  • Operating Temperature -58F to 150F
  • Voltage 24 V
  • Mounting Location Pipe
  • LED Color Family Red
  • Operating Current 1.75
  • Light Source LED
  • Lamp Life Hours 60000 hr
  • Brand Federal Signal
  • Package Quantity 1
  • Manufacturers Part Number 225XL-024R
  • Color Family Red
  • Flash Rate/Minute 60
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 09, 2014

    FED SIGNAL 225XL-024R
    Your review:
    PRODUCT WAS JUST AS ADVERTISED, GOOD PRICE AND TIMELY SHIPPING.
  • Reviewer: Anonymous

    Date: March 26, 2014

    FLASHING LED LIGHT
    Your review:
    PERFECT, JUST WHAT I WANTED. GOOD PRICE, GOOD QUALITY.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Federal Signal 225XL-024R Flashing LED light, hazardous location, 24VAC/DC, Red

Federal Signal 225XL-024R Flashing LED light, hazardous location, 24VAC/DC, Red

Item #: WBB171259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant