Federal Signal 191XL-120-240B Flashing light LED 120-240VAC hazardous location Blue
Write a Review
|
Questions & Answers (0)
Product Description
The model 191XL is a hazardous location flashing signal light that features the super bright LED array with XLTTM, eXtreme Light Technology. The unit is available in 120VAC in blue. The 191XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. The Model 191XL has been certified by UL as meeting Type 4X watertight and corrosion-resistant requirements, and IP66 rated. This hazardous location warning light has an aluminum base ready for mounting on a 3/4 inch pipe. The base features electrostatically applied (e-coated) epoxy paint for corrosion-resistance. A dome guard fits over the glass dome to protect it against accidental collision with moving equipment, such as a forklift. Federal Signal's super bright LED array used in the 191XL with XLT inside produces intense light output and 60,000 hours of service. Increased shock and vibration resistance add to this unit's rugged industrial portfolio of features. The 191XL is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II Division 1, Groups E, F and G; and Class III. 5 Year Limited Warranty.
PRICE
$885.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/4 in |
| Weight | 4 lbs |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 60000 hr |
| Flash Rate/Minute | 60 |
| Color | Blue |
| Operating Temperature | -58F to 150F |
| Mounting Location | Pipe |
| Voltage | 120/240 V |
| Made in the USA | Yes |
| Light Source | LED |
| Description | Flashing light LED |
| Package Quantity | 1 |
| Manufacturers Part Number | 191XL-120-240B |
| Operating Current | 2 |
| LED Color Family | Blue |
| Brand | Federal Signal |