Put value first choose an economical option for your SOLO® cold cups. Handy lids seal with a tight snap, ensuring excellent leak-resistant performance. Customers appreciate the easy-stab, X-cut straw slot and pushdown identification button options. Odorless polystyrene keeps beverages tasting as they should, without the hint of a flavor alteration. Convenient sizing design allows you to use one lid model for up to five different cup selections.
SOLO® Polystyrene Plastic Flat Straw-Slot Cold Cup Lids, Fits 28oz Cups, Translucent, 960/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 28 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 960 |
| Color | Clear |
| Manufacturers Part Number | L28BNR |
| Fits | 28 oz Cups |
| Shape | Round |
| Brand | Dart |