Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB2305243

MPN #: M8503

CM Flat Eye Rigging Hook With Latch 3000 Lbs Capacity

Product Description
CM® Flat Eye Rigging Hook With Latch 3000 Lbs Capacity

Designed specifically for use with synthetic slings, CM Flat Eye Rigging Hooks provide a wide, smooth, load-bearing surface that won't damage synthetic material, promoting longer sling life. The flat eye opening eliminates bunching and pinching of the synthetic sling, ensuring the sling can be used at full capacity. BENEFITS & FEATURES. HIGH SLING STRENGTH. Flat eye eliminates bunching, providing significantly higher synthetic sling strength as compared to standard round eye-type fittings. Eye width exceeds WSTDA recommended radii to further ensure maximum ultimate synthetic strength is achieved. LONGER SLING LIFE. Smooth, flat bearing surface prevents abrasive synthetic sling damage. STRONG & DURABLE. Made of quenched and tempered alloy steel for strength and durability. VERSATILE USE. Can be used with either web or round slings. (Note: For round slings, ensure working load limits are compatible.). AVAILABLE WITH AND WITHOUT LATCHES. Uses same latches as other standard CM rigging hooks.

    Features:

  • . 5:1 Design Factor
  • . Ce Compliant
  • . Meets Or Exceeds Asme B30.10 Standards
  • . Made In The USA


PRICE
$52.95

Min. purchase quantity is 9
9
9
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width3-3/8 in
Height5-3/8 in
Weight Capacity3000 lbs
Weight1 lbs
Throat Depth.97 in

Product Details

Assembly RequiredNo
TypeRigging Component
ColorOrange
SeriesFlat Eye Rigging Hook
StyleFlat Eye
MaterialAlloy Steel
Manufacturers Part NumberM8503
BrandCM

Warranty

Warranty1 yr