Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB695752

Exclusive Brands Clearance

Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

(10)
|
Questions & Answers (0)
PRICE
$11.22
was $29.95
Save $18.73 (62.54%)
Ships in One Business Day
Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

This flat folded style respirator mask is a class FFP2 disposable mask designed to provide filter efficiency of 95% or greater against particulate aerosols free of oil. The respirator mask provides greater than 99% Bacterial Filtration Efficiency (BFE) against biological aerosols. This medical protective mask is used for filtering particulates in the air, droplets, blood/body fluids, secretions, etc. It can fit for a wide range of face shapes and sizes, is fluid resistant and suitable for healthcare environments. Masks are individually wrapped to stay hygienic and clean until the moment they are needed.

Features:
  • Combines FFP Mask and Medical Mask in one
  • Protective 4-layer protection
  • Helps filter out dust, pollen, bacteria, smoke
  • Fluid-resistant (Type IIR) mask helps reduce exposure to blood/body fluids
  • Adjustable aluminum nose clip helps provide a secure seal
  • Soft elastic earloops for an easy comfortable fit
  • Latex free and fiberglass free
  • One size fits most face shapes and sizes
  • Flat fold design offers convenient storage and portability
  • Individually wrapped for hygiene
Specifications:
  • Material: Non-Woven Fabric
  • Bacterial Filtration Efficiency (BFE) ≥ 99%
  • Particle Filtration Efficiency (PFE) ≥ 95%
  • Fluid Resistance ≥ 16.0 kPa (120 mmHg)
  • Breathability (ΔP): <6 mm H2O/cm2
  • Flammability: Class 1
  • Sterility: Non-Sterile
  • Exhalation Valve: No
  • Single Use Only
  • Size: 15.5cm x 11cm
  • Color: White
  • Packaged: 20 masks per box
Certifications and Standards:
  • FDA registered and CE marked
  • GB 19083-2010 Medical Protective Mask
  • EN 149:2001+ A1:2009 – Type FFP2
  • EN 14683:2019 – Type IIR Medical Mask


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.