Global™ Flat Nitrile Coated Gloves, White/Gray, Medium, 1-Pair
These flat nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and smooth coating. Features a binding cuff style for added support. Color is White/Gray. Package quantity is 12 pairs. Size is Medium. ANSI/EN approved.
Global Industrial
Model # :WB708346M
Global Industrial™ Flat Nitrile Coated Gloves, White/Gray, Medium, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.08 Sold in packages of 12 / $2.34 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Coating Type | Smooth |
| Color | Multi-colored |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Binding |
| Material | Nylon, Nitrile |
| Usage | Dry Environments |
| Description | Flat Nitrile Coated Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 708346M |
| Lining Material | Nylon |
| Coating Material | Nitrile |
| Cut Level | A1 |
| Brand | Global Industrial |
Compliance & Certifications
| ANSI Abrasion | A4 |