x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Flekkefjord Pant, Yellow, 4XL, 70429-310

Helly Hansen Flekkefjord Pant, Yellow, 4XL, 70429-310

Item #: WBB477417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.00

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flekkefjord Pant, Yellow - 4XL

  • BRAND Helly Hansen
  • DESCRIPTION Flekkefjord Pant
  • MANUFACTURERS PART NUMBER 70429-310-4XL
  • MATERIAL(S) PVC/Polyester
  • PACKAGE QUANTITY 1
  • SIZE 4XL
  • TYPE Rain Pants
  • COLOR Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

Item #: B309924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.95

MCR Safety 200CL Classic Rain Coat, Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CL Classic Rain Coat, Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310023

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.70

Popular item in this category

Helly Hansen Flekkefjord Pant, Yellow, S, 70429-310

Item #: B477461

Not Yet Rated

Usually ships in 4 to 7 days

$35.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Flekkefjord Pant, Yellow, 4XL, 70429-310

Helly Hansen Flekkefjord Pant, Yellow, 4XL, 70429-310

Item #: WBB477417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant