- Built with high-quality KEVLAR® /NOMEX® materials for high-heat resistance and durability protection
- Lightweight aluminum dielectric buckles and D-rings that prevent electrical conduction
- Comes with industry-leading SAFESTEP DUO suspension trauma straps that can be easily deployed and adjusted in the event of a fall
- Comfort padding at the back, shoulders and legs for extra comfort
Fall Safe Flex Arc Flash Comfort Safety Harness, Sternal Side Belt ALQC, 4 D-Rings, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$499.00
This product will be restocked by Nov 15, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | S/M |
Product Details
| Type | Fall Safe Harnesses |
| Belt | No |
| Pad | Yes |
| Ring Type | D-Ring |
| Color | Black |
| Series | Flex Arc Flash |
| Front D-Ring | Yes |
| Padding Location | Back, Leg, Shoulder |
| Leg Connection Type | Quick Connect |
| Chest Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Material | Aluminum |
| Package Quantity | 1 |
| D-Ring | 4 |
| Manufacturers Part Number | FS242.2ICD-S/M |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | Fall Safe |