Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Flexible Pan Lid - Sixth - Pkg Qty 6

Vollrath® Flexible Pan Lid - Sixth - Pkg Qty 6

Item #: WBB209522

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Minimum Quantity: 6

Price: $31.20 / Pkg of 6

Save $1.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Translucent lids allow stacking for easy storage. Constructed of low density polyethylene. Sanitary and easy to clean. Non-staining and dishwasher safe. Safe to use in temperatures ranging from -20°F to 190°F (-28°C to 88°C). Ideal for cold food storage. Full-size cover also fits Super Pan 3® full-size pans. Sixth pan size. Sold in package quantity of 6. Priced each.

Product Details

  • Package Quantity 6/Case
  • Brand Vollrath
  • Description Super Pan V® Flexible Pan Lids

  • Material Low Density Polyethylene
  • Manufacturers Part Number 52434

Weights & Dimensions

  • Pan Size 1/6 Pan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Flexible Pan Lid - Sixth - Pkg Qty 6

Vollrath® Flexible Pan Lid - Sixth - Pkg Qty 6

Item #: WBB209522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant