Add to list
Share
Print


Model #: WBB1963756
MPN #: DX1040M
Datrex Flexible Retroreflective Tape 4" x 150', Silver 1/Case - DX1040M
|
Questions & Answers (0)
PRICE
$356.95
Usually ships in 2 to 5 days
Flexible IMO/SOLAS Retro reflective Tape. Out performs other brands for both reflectivity and durability. The highly reflective prismatic material is weather and solvent resistant. It is made from fully metalized, eight mil UV stabilized polymeric film. Extra durability is achieved through a custom laminating process that virtually eliminates trapped gas from the internal prisms. The material is backed with a PVC-based weather resistant material faced with permanent aggressive adhesive backing. For use on lifejackets, liferings, lifefloats, rescue boats, lifeboats and liferafts, Plus anywhere light reflectivity is desired. The tape is marked with SOLAS and Ship's Wheel Mark.
Features:
Features:
- 4" x 150' per roll
- 10 rolls per case
- For use on lifejackets, liferings, lifefloats, rescue boats, lifeboats and life rafts
- The tape is marked with SOLAS and Ship's Steering Wheel
- Tyvek sew on backing available
- Compliant with USCG 46 CFR, section 164.018 and IMO Resolution A.658(16) for Type I
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.