F6's unique split, semi-rigid braided construction makes it the ideal solution for situations where ease of installation is of primary importance. The lateral split allows the tube to open up to accommodate a wide variety of bundling requirements, and the semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners (velcro, tape, etc.) The 10 mil PET braid is lightweight, quiet and flexible. The 25% edge overlap (at nominal diameter) allows coverage around inline plugs, connectors and splices. F6 will bend to a tight radius without distorting or splitting open and, unlike full rigid tubing, will not impair or affect the flexibility of harnesses. F6 allows for the addition or removal of wires without disassembly. As easy as installing F6 is, we've made it even easier to cover long lengths of wire or cables quickly and economically.
Techflex Flexo F6 Split Wrappable Sleeve 1.25" Dia., 75', Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Diameter | 1-1/4 in |
| Inside Diameter | 1-1/4 in |
Product Details
| Style | Flexo F6 |
| Type | General Purpose |
| Description | Techflex Flexo F6 Split Wrappable Sleeve 1.25" Dia., 75', Black |
| Color | Black |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS/UL94 |