Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173090

MPN #: K4273-1

Lincoln Electric® Flextec 350X PowerConnect Tweco Multi-Process Welder, 425A, 50/60 Hz, Red

Product Description
The Flextec 350X PowerConnect is capable of supporting multiple welding processes like the other 350X models. It is capable of Stick, TIG, pulsed and CV MIG as well as arc gouging. The PowerConect model also supports multiple input voltages from 200V up to 600V, single or 3-phase. This gives the power source the ultimate in versatility allowing easy transport from one jobsite to another without ever needing to worry about what input voltage might be available. In addition, PowerConnect can see the incoming voltage and adjust itself as needed. There is no additional need for manually reconnecting for the available input voltage. As with the other Flextecs, CrossLinc Technology is included as a standard feature and can be used with all Lincoln CrossLinc accessories.

Features:
  • PowerConnect allows for Automatic connecting to any incoming voltage 200-575VAC, single or three-phase, 50 or 60Hz
  • Built in pulse programs for carbon steel stainless steel, metal core and aluminum. Requires use of a Power Feed ArcLink wire feeder
  • Ultimate process flexibility. Supports MIG, TIG, Stick, FluxCored and Carbon Gouging
  • Ultimate feeder flexibility. Supports CrossLinc wire feeders, 14-pin analog wire feeders, 5-pin ArcLink digital wire feeders
  • Proven Reliability. Based on the same proven platform as the previous Flextec machines and lab and field tested to perform in extreme environments
  • Supports 14-pin and 5-pin (ArcLink) wire feeders as well as CrossLinc and Across-the-Arc
  • Process- Stick (SMAW), Gouging (CAC-A), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Pulsed MIG (GMAW-P)
  • What's Included: 8.5ft 4 conductor/ 8 AWG input power cable, Flextec® 350X Empty 4-Pack Rack | K3400-2


PRICE
$9,959.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width13 in
Height17 in
Weight84 lbs

Product Details

Duty Cycle350 A @ 60%, 300A @ 100%
ColorRed
Amperage5 - 425 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG
Voltage200-600 V
Phase1, 3
DescriptionMulti Process Power Source
Single Pass Capacity48
Manufacturers Part NumberK4273-1
Output5 - 425A BTU
BrandLincoln Electric

Warranty

Warranty3