The FLEXVOLT 12.0 Ah Battery provides up to 8X runtime** in 20V MAX and delivers ultimate power in 60V MAX* and 120V MAX* cordless tools. It changes voltage when you go from 20V MAX* to 60V MAX* tools. Lithium Ion technology delivers performance in the same size as our 9.0 Ah Battery, so it is more powerful in as compact a package as possible. It also includes a built-in LED Fuel Gauge for instant charge status, and is compatible with all 20V MAX* tools and chargers.
DeWalt® FLEXVOLT® DCB612 20V/60V MAX 12.0Ah LI-Ion Battery
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 3-5/8 in |
| Height | 7-3/4 in |
| Weight | 3 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 12 A |
| Series | FLEXVOLT® |
| For Use With | DeWALT 20V MAX Tools & Chargers |
| Batteries Included | Yes |
| Battery System | FLEXVOLT® |
| Number of Batteries | 1 |
| Voltage | 20/60 V |
| Includes | Battery |
| Manufacturers Part Number | DCB612 |
| Battery Amp Hours | 12.0 Ah |
| Charger Included | No |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |