DEWALT FLEXVOLT® Ceramic Metal Cutoff Wheel Type 1. High grain concentration for smooth, aggressive cutting. Optimized design for FLEXVOLT® Cutoff Saw (DCS690), for long runtime and maximum productivity on the jobsite. 5/64 in. thin wheel design for fast, burr-free cuts.
DeWalt® FLEXVOLT® Cutoff Wheel, Ceramic, 6,600 RPM, Type 1, 9"Dia. x 5/64"T x 7/8"Arbor - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$387.50 Sold in packages of 25 / $15.50 ea
1
1
Available on or around 09/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Arbor Size | 7/8 in |
| Center Hole Diameter | 7/8 in |
| Thickness | 5/64 in |
| Diameter | 9 in |
Product Details
| Max RPM | 6600 rpm |
| Type | Cut-Off Wheel |
| Application | Ferrous Metal, Gray Iron, Stainless |
| Series | FLEXVOLT® |
| Wheel Type | Type 1 |
| Tool Compatibility | Grinders |
| Style | Cut-Off Wheel |
| Includes | 1 Blade |
| Package Quantity | 25 |
| Manufacturers Part Number | DWAFV8918 |
| Abrasive Material | Ceramic |
| Brand | DeWalt |