Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fall Safe

Model # :WBB3800572

MPN #: 4710000-30

Fall Safe® F.L.O.™ Leading Edge Self Retracting Lifeline, Single Leg, Snap Hook, 30'L

Product Description
F.L.O.™ is the world's first self-retracting lifeline to feature dual motion detection sensing both velocity and acceleration to tell the difference between a real fall and regular movement. Unlike traditional devices that react to any quick motion, F.L.O.™ is smart enough to tell the difference between a fall and fast-paced work to deliver the perfect balance of safety, speed and productivity.

Features:
  • Ergonomically designed handle allows for easy lifting when used in overhead applications
  • Rolling-friendly housing protects labels and is built with durable impact resistant materials


PRICE
$1,095.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight27 lbs
Hook Opening1 in in
Lifeline Width3/16 in
Lifeline Length30 ft
Lifeline Diameter3/16 in

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorBlack/Orange
Mounting LocationOverhead or Foot Level
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number4710000-30
Housing MaterialComposite Plastic
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandFall Safe

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 2, OSHA
ANSI SRL ClassClass 2
ANSI SRL TYPESRL