x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Floor CD Rack, 64 Pockets, Black, 175-2CD

Marv-O-Lus Floor CD Rack, 64 Pockets, Black, 175-2CD

Item #: WBB1191037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$228.00 up to 14% OFF

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Floor CD Rack, 64 Pockets, Black, 175-2CD

Customers can browse titles easily thanks to two tiers that spin independently. Rack takes up minimal floor space.

Features:
  • Pocket Size: 5-3/4"W x 6-1/2"H x 2-3/8" deep
  • Black powder-coat finish
  • Includes sign holder and adjustable floor glides
  • Holds 320 CDs
  • Dimensions: 65" H x 22" Spinning Diameter

  • MANUFACTURERS PART NUMBER 175-2CD
  • COLOR FINISH Black
  • HEIGHT INCHES 65
  • SPINNING DIAMETER INCHES 22
  • CONSTRUCTION Steel
  • DESCRIPTION 64 Pocket Floor CD Rack
  • COLOR Black
  • DEPTH INCHES 22
  • WIDTH INCHES 22
  • NUMBER OF COMPARTMENTS 64
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • LEVELS 8 Step Design
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marv-O-Lus Paperback Floor Rack, 48 Pockets, Black, 171-2V

Item #: B1191032

Not Yet Rated

Usually ships in 2 to 5 days

$200.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Floor CD Rack, 64 Pockets, Black, 175-2CD

Marv-O-Lus Floor CD Rack, 64 Pockets, Black, 175-2CD

Item #: WBB1191037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant