Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228016

MPN #: LMYCross

Mighty Line® Floor Location Marker, Cross, 10"W x 4-1/2"L, 20 Mil, Yellow, 10/Pack

Product Description
Yellow Mighty Line® Floor Tape cross, 4-1/2" x 10", pack of 10. These letters and numbers are powerful floor marking tool. The low profile and 20 Mil thickness of the adhesive floor shape helps to withstand industrial traffic. The letters and numbers do not leave residue upon removal. These T shapes help to keep inventory, tools, and workers organized while allowing for constant industrial traffic. This product comes in a pack of 10.

Features
  • Withstands your most grueling warehouse traffic
  • Pre-cut Numbers and Letters Dock Markers
  • Aisle and Dock Number Marking
  • Heavy Duty, Easy to Clean with Any Floor Scrubber
  • Pre-cut Heavy Duty 5S Floor Marking Labels, High Visibility


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width10 in
Weight2 lbs
Thickness20 mil

Product Details

TypeFloor Location Marker
ColorYellow
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity10
Manufacturers Part NumberLMYCross
Reflective TypeNon Reflective
Shape+
BrandMighty Line