Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228194

MPN #: YLocationMark-A

Mighty Line® Floor Location Marker, Letter A, 8"W x 4-1/2"L, 30 Mil, Yellow, 10/Pack

Product Description
Mighty Line® Industrial Yellow Floor Location Markers are die-cut letters and numbers used for marking pallets and machinery locations. Each Floor Location Marker is 4-1/2 inches long and 8 inches wide. Each letter and number has a clear non-slip overlay to prevent marring. Each pack includes 10 individual letters or 10 individual numbers of your choosing. If you need a larger custom pack, look for YLocationMarkCust50, our custom packs of 50 letters and/or numbers. 30 Mil Thick.

This pack contains ten yellow pieces of the letter A.

Features
  • Withstands your most grueling warehouse traffic
  • Heavy Duty Vinyl Number and Letter Dock Marker Floor Tape
  • Aisle and Dock Number Marking
  • Heavy Duty, Easy to Clean with Any Floor Scrubber
  • High-Visibility 5S Floor Markers


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width8 in
Weight2 lbs
Thickness30 mil

Product Details

TypeFloor Location Marker
ColorYellow
Self AdhesiveYes
PatternLetter
MaterialVinyl
Package Quantity10
Manufacturers Part NumberYLocationMark-A
Reflective TypeNon Reflective
ShapeA
BrandMighty Line