Mounts to underside of Mobile Service cart to help immobilize while loading or unloading. Simply step down to lock, step again to unlock. Corrosion resistant zinc-plated steel with 3 rubber footpad. 4 x 4-1/2 top plate with slotted holes for 2-5/8 x 3 to 3 x 3-5/8 mounting.
Model # :WB253761A
Global Industrial Floor Lock W/ Rubber Footpad
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 253761A |
| Type | Lock |
| Color | Silver |
| Brand | Global Industrial |
Related Products
✓ Simple keypad operation with master key for emergency unlocking ✓ Available Lock Modes: Master, Sub-master, and User code ✓ Programmable in public mode or private mode The Global Industrial™ Electronic Vertical Keypad Lock mounts to flat locker doors to provide added security for your belongings. These locks are suitable for locker doors on a 1-Tier, 2-Tier, 3-Tier, 4-Tier, or 6-Tier locker. This digital lock is the ideal for securing lockers in gyms, fitness centers, hotels, and similar facilities. The lock is easily programmable and can be used in ...
✓ Cylinder lock with keys for security ✓ Full-extension drawer glide with nylon rollers ✓ Includes support frame, glides, keys, & hardware Provide lockable storage for valuables, tools, instruments and more with this tan Global Industrial™ Steel Drawer. It can be mounted on either side of your workbench to and used with additional optional drawers for a custom storage solution. The drawer is made of sturdy steel with a tan powder coat finish and comes with a full-width aluminum handle. An integrated cylinder lock secures the drawer and there is a hasp ...
The Global Industrial™ Glad Hand Lock helps prevent unscheduled departures from your dock bay. Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent the trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the glad hand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock is made of heavy duty corrosion and rust resistant cast iron that ...
Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay. Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the glad hand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake Lock is made of heavy duty corrosion and rust resistant cast iron that can be installed in seconds. ...
Global Industrial™ FLOOR LOCK Mount to the underside of platform trucks, lift tables and carts to help immobilize while loading or unloading. Simply step down to lock, step again to unlock. Corrosion resistant zinc-plated steel with 3" rubber footpad. 4" x 4-1/2" top plate with slotted holes for 2-5/8" x 3" to 3" x 3-5/8" mounting. Note: Hardware is not included.