Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Item #: WBB2145969

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $16.00

Promotional Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Floor Marking Aisle Tape, Green, 3"W x 108'L Roll, PST311

Floor Marking Aisle Tape, Green, 3"W x 108'L Roll, PST311

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 3"W x 108'L, 1 Roll

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

True Grip Anti-Slip Tape, Black, 12"W x 60'L Roll, SG7012CB

True Grip Anti-Slip Tape, Black, 12"W x 60'L Roll, SG7012CB

Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 2" X 100' Yellow

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

Free Shipping

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Aisle Marking PVC (vinyl) Tapes are made from a durable vinyl film with a rubber adhesive system that will adhere to most any clean, dry surface. Vinyl offers a matte smooth conformable tape that is great for marking hazards on floors, walls and equipment. Commonly used in aisle demarcation, color coding and pipe banding applications. All tapes are made in a wide array of OSHA colors that meet ANSI Z535.1 and offer excellent durability and chemical resistance.

Product Details

  • Description Hazard Marking Tape
  • Type Hazard Tape
  • Package Quantity 1
  • Brand Incom Manufacturing
  • Material Vinyl
  • Style Solid
  • Manufacturers Part Number PST321
  • Color Family Dark Blue

Weights & Dimensions

  • Width 3 in
  • Length 108 ft
  • Thickness 6 mil
  • Weight 2 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Item #: WBB2145969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant