Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Floor Marking Aisle Tape, Orange, 2"W x 108'L Roll, PST218

Floor Marking Aisle Tape, Orange, 2"W x 108'L Roll, PST218

Item #: WBB2146077

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

Brady® 104316 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Orange

Brady® 104316 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Orange

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

True Grip Anti-Slip Tape, Black, 12"W x 60'L Roll, SG7012CB

True Grip Anti-Slip Tape, Black, 12"W x 60'L Roll, SG7012CB

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

Free Shipping

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

Floor Marking Aisle Tape, Orange, 2"W x 108'L Roll, PST218

Aisle Marking PVC (vinyl) Tapes are made from a durable vinyl film with a rubber adhesive system that will adhere to most any clean, dry surface. Vinyl offers a matte smooth conformable tape that is great for marking hazards on floors, walls and equipment. Commonly used in aisle demarcation, color coding and pipe banding applications. All tapes are made in a wide array of OSHA colors that meet ANSI Z535.1 and offer excellent durability and chemical resistance.

Weights & Dimensions

  • Width 2 in
  • Length 108 ft
  • Thickness 4.5 mil
  • Weight 1.5 lbs

Product Details

  • Description Floor Marking Tape
  • Type Floor Marking Tape
  • Package Quantity 1
  • Brand Incom Manufacturing
  • Material Vinyl
  • Style Solid
  • Manufacturers Part Number PST218
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this easy to peel off the floor when done?

    Question Asked By: Kerin, May 05, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, May 07, 2020

      Hello, the ease of removal is dependent on the surface its put on the adhesive is designed to not leave a lot of residue. It could involve some scraping and goo removal. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Marking Aisle Tape, Orange, 2"W x 108'L Roll, PST218

Floor Marking Aisle Tape, Orange, 2"W x 108'L Roll, PST218

Item #: WBB2146077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant