Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K

Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K

Item #: WBB2146035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $77.95 ea.
  • Buy 3+ $74.95 ea.

Quantity

Customers Also Viewed

Brady® 104433 ToughStripe Floor Marking Tape, 2"W X 5"L, Yellow, L-Shaped Design, 20 pack

Brady® 104433 ToughStripe Floor Marking Tape, 2"W X 5"L, Yellow, L-Shaped Design, 20 pack

Floor Marking Tape, Blue, L Shape, 25/Pkg., LM110B

Floor Marking Tape, Blue, L Shape, 25/Pkg., LM110B

Floor Marking Tape, Green, L Shape, 25/Pkg., LM110G

Floor Marking Tape, Green, L Shape, 25/Pkg., LM110G

Floor Marking Tape, Red, L Shape, 25/Pkg., LM110R

Floor Marking Tape, Red, L Shape, 25/Pkg., LM110R

Floor Marking Tape, White, L Shape, 25/Pkg., LM110W

Floor Marking Tape, White, L Shape, 25/Pkg., LM110W

Floor Marking Tape, Black, L Shape, 25/Pkg., LM110K

Floor Marking Tape, Black, L Shape, 25/Pkg., LM110K

Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 3" X 100' Black

Durastripe Supreme V 3" X 100' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

Free Shipping

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K

Floor Marking Tape is specifically designed for use in Lean/5S Workplace Organization aiding in floor layout, sorting and workflow. These markers are made from a vinyl film with a thick textured anti-slip lamination. This combination provides extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive backing will work on most clean, dry and smooth floors. Sold 25 pieces per pack.

Weights & Dimensions

  • Size 6"
  • Weight .5 lbs

Product Details

  • Type Solid
  • Package Quantity 25
  • Brand Incom Manufacturing
  • Description Lean/5S Markers
  • Material Vinyl
  • Manufacturers Part Number LM190K
  • Shape Circle
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K

Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K

Item #: WBB2146035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K
    Floor Marking Tape, Black, 6" Circle, 25/Pkg., LM190K
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant