Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N

Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N

Item #: WBB2146047

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $37.95 ea.
  • Buy 3+ $36.95 ea.

Quantity

Customers Also Viewed

Floor Marking Tape, Blue, L Shape, 25/Pkg., LM110B

Floor Marking Tape, Blue, L Shape, 25/Pkg., LM110B

Floor Marking Tape, Green, L Shape, 25/Pkg., LM110G

Floor Marking Tape, Green, L Shape, 25/Pkg., LM110G

Floor Marking Tape, Red, L Shape, 25/Pkg., LM110R

Floor Marking Tape, Red, L Shape, 25/Pkg., LM110R

Floor Marking Tape, White, L Shape, 25/Pkg., LM110W

Floor Marking Tape, White, L Shape, 25/Pkg., LM110W

Floor Marking Tape, Orange, L Shape, 25/Pkg., LM110N

Floor Marking Tape, Orange, L Shape, 25/Pkg., LM110N

Durastripe Supreme V 3" X 100' Orange

Durastripe Supreme V 3" X 100' Orange

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N

Floor Marking Tape is specifically designed for use in Lean/5S Workplace Organization aiding in floor layout, sorting and workflow. These markers are made from a vinyl film with a thick textured anti-slip lamination. This combination provides extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive backing will work on most clean, dry and smooth floors. Sold 25 pieces per pack.

Product Details

  • Type Solid
  • Package Quantity 25
  • Brand Incom Manufacturing
  • Description Lean/5S Markers
  • Material Vinyl
  • Manufacturers Part Number LM180N
  • Shape Triangle
  • Color Family Orange

Weights & Dimensions

  • Size 3"
  • Weight .5 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N

Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N

Item #: WBB2146047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N
    Floor Marking Tape, Orange, 3" Triangle, 25/Pkg., LM180N
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant