+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor Marking Tape, Red, 3" Square, 25/Pkg., LM160R
Floor Marking Tape is specifically designed for use in Lean/5S Workplace Organization aiding in floor layout, sorting and workflow. These markers are made from a vinyl film with a thick textured anti-slip lamination. This combination provides extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive backing will work on most clean, dry and smooth floors. Sold 25 pieces per pack.
Floor Marking Tape is specifically designed for use in Lean/5S Workplace Organization aiding in floor layout, sorting and workflow. These markers are made from a vinyl film with a thick textured anti-slip lamination. This combination provides extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive backing will work on most clean, dry and smooth floors. Sold 25 pieces per pack.
Weights & Dimensions
- Size 3"
- Weight .5 lbs
Product Details
- Type Solid
- Package Quantity 25
- Brand Incom Manufacturing
- Description Lean/5S Markers
- Material Vinyl
- Manufacturers Part Number LM160R
- Shape Square
- Color Family Red
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Floor Marking Tape, Red, 3" Square, 25/Pkg., LM160R
$45.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories