O-Cedar Commercial Floor Safety Sign Bilingual 2 Sided 6/Case - 96991 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Bright yellow floor sign communicates the necessary warning message to help maintain safety. Rugged heavy duty construction provides long life. Fold-flat design provides convenient storage and easily transports on MaxiRough® Janitor Cart. 26" high; 2-sided.
PRICE
$133.50 Sold in packages of 6 / $22.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 26 in |
| Weight | 3 lbs |
Product Details
| Type | 2 Sided, Multi-Lingual |
| Sign Legend | Wet Floor |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Caution Wet Floor Sign |
| Legend Heading | Caution |
| Color | Yellow |
| Manufacturers Part Number | 96991 |
| Brand | O-Cedar Commercial |