Floor Sign - Caution Hard Hat Area Construction Area
|
Questions & Answers (0)
Product Description
FLOOR SIGNS
Facility Floor Signs: Caution: Hard Hat Area/Construction Area
This convenient sign has two messages printed on it: one on the inside of the plastic base, and one on the outside. Made of lightweight 4 mil corrugated polyethylene, this sign is completely water proof. When not in use, simply fold up and store away to save space.
Facility Floor Signs: Caution: Hard Hat Area/Construction Area
This convenient sign has two messages printed on it: one on the inside of the plastic base, and one on the outside. Made of lightweight 4 mil corrugated polyethylene, this sign is completely water proof. When not in use, simply fold up and store away to save space.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 20 in |
| Thickness | 3 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Hard Hat Area |
| Color | Yellow |
| Mounting Location | None |
| Material | Coroplast |
| Package Quantity | 1 |
| Description | Caution Hard Hat Area Construction Area |
| Legend Heading | Caution |
| Manufacturers Part Number | FS16 |
| Brand | Accuform |