Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228041

MPN #: AngleB

Mighty Line® Floor Tape Angles, 2"W x 6"L, 50 Mil, Blue, 100/Pack

Product Description
Blue Mighty Line® Angles are 4" x 8" x 8", pack of 50. To apply, peel and stick the angle to a clean, dry surface of your floor. These angles are 50 Mil thick that does not leave a residue when removed. Mighty Line® Angles are used to keep pallets and machines organized. By assigning machines and pallets locations with these angles, you are creating a safer more efficient workspace. These angles have a beveled edge and are thick enough to withstand industrial wheel traffic. These angles have a limited 1 year warranty.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly
  • Easier to install then paint and lasts
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • Most durable floor tape on the market, tested and proven


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeFloor Tape Angles
ColorBlue
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity100
Manufacturers Part NumberAngleB
Reflective TypeNon Reflective
ShapeL
BrandMighty Line

Warranty

Warranty1 yr