Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228101

MPN #: Angle3YBLK

Mighty Line® Floor Tape Angles, 3"W x 6"L, 50 Mil, Black/Yellow, 100/Pack

Product Description
Yellow and Black Mighty Line® Angles are 6" x 6" x 3", pack of 100. To apply, peel and stick the angle to a clean, dry surface of your floor. These angles are 50 Mil thick that does not leave a residue when removed. Mighty Line® Angles are used to keep pallets and machines organized. By assigning machines and pallets locations with these angles, you are creating a safer more efficient workspace. These angles have a beveled edge and are thick enough to withstand industrial wheel traffic. These angles have a limited 1 year warranty.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly
  • Pre-Cut Angles Mark Pallet Locations, High Visibility
  • 5S Pallet Location Marking
  • 5S Pallet Organization, Warehouse Efficiency


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width3 in
Weight8 lbs
Thickness50 mil

Product Details

TypeFloor Tape Angles
ColorBlack/Yellow
Self AdhesiveYes
PatternStriped
MaterialVinyl
Package Quantity100
Manufacturers Part NumberAngle3YBLK
Reflective TypeNon Reflective
ShapeL
BrandMighty Line

Warranty

Warranty1 yr