Florence 4B+ Horizontal Mailbox 140052A, 28" H, 9 Mailboxes, Front Loading, Aluminum, USPS
Write a Review
|
Questions & Answers (0)
Product Description
Florence 1400 series horizontal mailboxes are designed for use in larger multi-family apartment buildings, dormitories, office high rises. They are USPS STD-4B+ approved for replacement purposes for US Postal Service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution.
Horizontal mailbox with 9 doors, front load, fully recessed, 5 doors high and 2 doors wide. One compartment reserved for USPS arrow lock. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Tenant mail retrieval and USPS delivery from front of mailbox. One compartment reserved for master / Postal access for delivery to unit. Tenant doors include 5-pin cam lock with 2 keys each. Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field.
Please note that this item is custom made and not returnable.
Horizontal mailbox with 9 doors, front load, fully recessed, 5 doors high and 2 doors wide. One compartment reserved for USPS arrow lock. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Tenant mail retrieval and USPS delivery from front of mailbox. One compartment reserved for master / Postal access for delivery to unit. Tenant doors include 5-pin cam lock with 2 keys each. Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field.
Please note that this item is custom made and not returnable.
PRICE
$1,525.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/8 in |
| Depth | 16-1/2 in |
| Height | 28 in |
| Weight | 30 lbs |
| Mailbox Dimensions (W x D x H) | 6-3/8" x 15-1/2" x 5" |
Product Details
| Assembly Required | No |
| Lock Type | 5 Pin Cam Lock |
| Type | Front Loading Master Access |
| Color | Silver |
| Series | 1400 |
| Style | Recessed |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Number of Compartments | 9 |
| Package Quantity | 1 |
| Manufacturers Part Number | 140052A |
| Access Type | USPS |
| Number of Mailboxes | 10 (9 Usable) |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS Approved |