Florsheim® FE690 Men's Quick Release 6" Metatarsal Work Boot, Black, Size 11 D (Medium)
Write a Review
|
Questions & Answers (0)
Product Description
Full Grain Leather upper. Steel Toe. Moisture Wicking Nylon Mesh lining. Removable F2A Dual Density Polyurethane Cushion Insert. Direct Attach; Shock Absorbing PU Midsole and Long Wearing Rubber Bottom. No Exposed Metal On Upper.
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 11 |
Product Details
| Type | Steel Toe |
| Color | Black |
| Toe Type | Steel Toe |
| Outsole Design | Shock Absorbing PU Midsole and Long Wearing Rubber Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Quick Release Metatarsal Work Boot |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | FE690-D-11 |
| Slip Resistant | Yes |
| Insole | Removable F2A Dual Density Polyurethane Cushion Insert |
| Lining Material | Moisture Wicking Nylon Mesh |
| Waterproof | No |
| Brand | Florsheim |