Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222670

MPN #: 89963-06-06

AIGNEP Flow Control, 89963-06-06, Screw Adj., 3/8" Tube x 3/8" Swift-Fit, Metallic Collet

Product Description
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using Alpha Swift-Fit.

PRICE
$28.64

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size3/8 in
Nominal Flow Diameter3/8 in
ThreadUniversal
Tube Size3/8 in

Product Details

StyleSwift-Fit
FlowIn
TypeFlow Control Valve
Body MaterialMetallic Release Collet
DescriptionFlow Control
Manufacturers Part Number89963-06-06
Adjustment TypeScrew
BrandAignep USA