Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922805

MPN #: F400SAE

Buyers Flow Control Valve, F400sae, Steel Flow Control Valve, #4 Sae - Min Qty 2

Product Description
  • Available in NPT and SAE
  • Provide precise control of flow and shutoff in one direction, and automatically permit full flow in the opposite direction.
  • A two-step needle allows fine adjustment at low flow by using the first three turns of the adjusting knob; the next three turns open the valve to full flow, and also provide standard throttling adjustments
  • The exclusive "Colorflow" color-band reference scale on the valve stem is a great convenience and time-saver in setting the valve originally and in returning it to any previous setting.
  • Cracking pressure, for return check poppet: 5 PSI (0.4 Bar)
  • Poppet material: Brass Valves (B Suffix):Soft seal Steel Valves (S Suffix): Solid metal poppet
  • Maximum operating pressure: Brass: Models F, inline only: 2000 PSI (140 Bar) Steel: 400-800 sizes: 5000 PSI; 1200 sizes: 3000 PSI


  • PRICE
    $39.95

    Min. purchase quantity is 2
    2
    2
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight2 lbs

    Product Details

    Manufacturers Part NumberF400SAE
    DescriptionSteel Flow Control Valve, #4 SAE
    BrandBuyers Products