Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250176

MPN #: 5035

AT-A-GLANCE® Paper Flowers Desk Pad, Floral Artwork, 22 x 17, 12-Month (Jan to Dec): 2026

Product Description
Features a different colorful floral design each month. One month per page with past and future reference calendar. Wide black paper headband with eyelets for hanging. Poly corners. Durable backboard acts as a sturdy writing surface. Includes bonus page with future year reference.

Features:
  • Size: 22" x 17"
  • Page Color/Theme: Floral
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Hanger Style: Two-Hole Punched


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
25.95
Buy 3+ units
24.50Save $1.45 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-2/3 in
Width22 in
Height17 in

Product Details

ColorBlue
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionDesk Pad Calendar
Date FormatMonthly
Package Quantity1
Manufacturers Part Number5035
ShapeSquare
BrandAt-A-Glance