Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2681782

MPN #: 02F04103N0N40901

Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 2/2 NC, NBR Seal, 3/8" NPTF, 3 mm, 110V AC

Product Description
Aignep USA's Fluidity Line of fluid power valves provide a concise and versatile offering of brass and stainless steel valves to manage flow and processing operations in industry. With seals available in NBR, EPDM and FKM, Fluidity caters to a wide variety of chemical mediums. Several orifice sizes are offered to provide optimum flow management for a given application. DIN style form A and B connectors turn electricity to control action in all common voltages from 12V to 220V. Offered in Normally open (NO) and Normally Closed.

PRICE
$91.56

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width1 in
Height3 in
Valve Size3 mm in
Connection36 mm, Form A, 110V AC, 31VA
Port Size3/8 NPTF in

Product Details

Type2/2 NC
For Use With110V AC, 31VA
Max PSI1047 PSI psi
Temperature Range14 - 194 °F
Flow3/h) m³/hr
StyleDirect Acting Solenoid Valve
MaterialBrass
Seal TypeNBR
Manufacturers Part Number02F04103N0N40901
PSI349 PSI psi
BrandAignep USA