Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, NBR Seal, 1/2" NPTF, 3 mm, 110V AC
Write a Review
|
Questions & Answers (0)
Product Description
Aignep USA's Fluidity Line of fluid power valves provide a concise and versatile offering of brass and stainless steel valves to manage flow and processing operations in industry. With seals available in NBR, EPDM and FKM, Fluidity caters to a wide variety of chemical mediums. Several orifice sizes are offered to provide optimum flow management for a given application. DIN style form A and B connectors turn electricity to control action in all common voltages from 12V to 220V. Offered in Normally open (NO) and Normally Closed.
PRICE
$98.70
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1 in |
| Height | 3 in |
| Valve Size | 3 mm in |
| Connection | 36 mm, Form A, 110V AC, 31VA |
| Port Size | 1/2 NPTF in |
Product Details
| Type | 3/2 NC |
| For Use With | 110V AC, 31VA |
| Max PSI | 435 PSI psi |
| Temperature Range | 14 - 194 °F |
| Flow | 3/h) m³/hr |
| Style | Direct Acting Solenoid Valve |
| Material | Brass |
| Seal Type | NBR |
| Manufacturers Part Number | 02F05303N0N40901 |
| PSI | 145 PSI psi |
| Brand | Aignep USA |