Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2682017

MPN #: 03F05112N0N10301

Aignep USA Fluidity 03F Hung Diaphragm Solenoid Valve, 2/2 NC, NBR Seal, 1/2" NPTF, 12 mm, 12V DC

Product Description
Aignep USA's Fluidity Line of fluid power valves provide a concise and versatile offering of brass and stainless steel valves to manage flow and processing operations in industry. With seals available in NBR, EPDM and FKM, Fluidity caters to a wide variety of chemical mediums. Several orifice sizes are offered to provide optimum flow management for a given application. DIN style form A and B connectors turn electricity to control action in all common voltages from 12V to 220V. Offered in Normally open (NO) and Normally Closed.

PRICE
$103.14

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/16 in
Width1-7/8 in
Height3-9/16 in
Valve Size12 mm in
Connection30 mm, Form A, 12V DC, 14W
Port Size1/2 NPTF in

Product Details

Type2/2 NC
For Use With12V DC, 14W
Max PSI528 PSI psi
Temperature Range14 - 194 °F
Flow3/h) m³/hr
StyleHung Diaphragm Solenoid Valve
MaterialBrass
Seal TypeNBR
Manufacturers Part Number03F05112N0N10301
PSI176 PSI psi
BrandAignep USA