x

Take 15% off your entire order!

Offer applied at checkout

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LX2, Size 2XL

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LX2, Size 2XL

Item #: WBB314550

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $8.95

Clearance Price: $8.06

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LXL, Size XL

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LXL, Size XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL

DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt® DSV220-L ANSI Class 2 Economy Mesh Vest L

DeWalt® DSV220-L ANSI Class 2 Economy Mesh Vest L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LL, Size L

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LL, Size L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Class II Economy Safety Vests, RIVER CITY VCL2SLX3, Size 3XL

Class II Economy Safety Vests, RIVER CITY VCL2SLX3, Size 3XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Class II Economy Safety Vests, RIVER CITY VCL2SLX2, Size 2XL

Class II Economy Safety Vests, RIVER CITY VCL2SLX2, Size 2XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL

Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Class II Economy Safety Vests, RIVER CITY VCL2SLL, Size L

Class II Economy Safety Vests, RIVER CITY VCL2SLL, Size L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens

MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Luminator™ Class II Safety Vests, WCCL2LX2, Size 2XL

MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The WCCL2L is an ANSI/ISEA Class 2 safety vest made of fluorescent lime polyester mesh material. It features 4.5" orange/silver reflective stripes and a zipper front closure. It also features 2 inner pockets.

  • BRAND River City
  • DESCRIPTION Luminator™ Class II Safety Vest
  • MANUFACTURERS PART NUMBER WCCL2LX2
  • MATERIAL(S) Polyester Mesh
  • PACKAGE QUANTITY 1
  • SIZE 2XL
  • WEIGHT LBS 0.54 lb
  • COLOR Fluorescent Lime
  • CLOSURE TYPE Zipper
  • CLASS ANSI Class 2
  • PROMOTION Everyday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 19112 Vented 4-Point Suspension Bump Cap, Yellow

ERB™ 19112 Vented 4-Point Suspension Bump Cap, Yellow

Item #: 994258

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.10

Premium Latex Coated String Gloves, Memphis Glove 9680L, 1-Pair - Pkg Qty 12

Premium Latex Coated String Gloves, Memphis Glove 9680L, 1-Pair - Pkg Qty 12

Item #: B309186

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$33.00

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Item #: 695304

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luminator™ Class II Safety Vests, RIVER CITY WCCL2LX2, Size 2XL

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LX2, Size 2XL

Item #: WBB314550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant