- Reflective CROC comfort padding at the back, shoulders, hip and legs for extra breathability and comfort
- Anodized aluminum buckles, D-rings and torso adjusters for lightweight and extra robustness
- ANSI-compliant re-usable lanyard keepers for fast and easy stowing of snap hooks and carabiners
Fall Safe Flyer Pro Crossover Safety Harness, Sternal Front Side QC, 5 D-Rings, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$495.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | 2XL |
Product Details
| Type | Fall Arrest Harness |
| Belt | No |
| Padding | Yes |
| Ring Type | D-Ring |
| Color | Black |
| Series | Flyer Pro |
| Front D-Ring | Yes |
| Side D Ring | 2 |
| Padding Location | Back, Leg, Shoulder, Waist |
| Leg Connection Type | Quick Connect |
| Chest Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Material | Aluminum |
| Package Quantity | 1 |
| D-Ring | 5 |
| Manufacturers Part Number | FS243.2IP-2XL |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI |