Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Purell

Model # :WBB3139817

MPN #: 2521696

Purell® Foam Hand Sanitizer For ADX-12 Dispensers, Fragrance-Free, 1200 ml Capacity, Pack of 3

Product Description
Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.

Features:
  • Outperforms other hand sanitizers ounce-for-ounce¹
  • ECOLOGO® Certified to Standard Name UL 2783
  • USDA Certified Biobased Product
  • Clinically-proven to maintain skin health²
  • America's #1 Instant Hand Sanitizer³
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination


PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleFoam
TypeLiquid
Capacity1200ML gal
ScentFragrance Free
MaterialPolyethylene, Plastic
Package TypeRefill
Package Quantity3
DescriptionFoam Hand Sanitizer For ADX-12 Dispensers
ColorClear
Manufacturers Part Number2521696
For Use WithPurell ADX-12 Dispensers (sold separately)
BrandPurell