Scotch® Indoor Double-Sided Mounting Tape is ideal for painted surfaces and allows you to quickly and easily beautify and organize your space. Whether you're creating a gallery wall or affixing the family chore chart, this permanent double-sided foam tape delivers a strong bond every time because of its 3M industrial strength adhesive. Your work is up and ready to admire in 30 seconds flatno nails or hammer needed. Never let how you're going to hang it get in the way of your creativity with the powerful adhesion of Scotch® Indoor Double-Sided Mounting Tape.
Scotch-Mount™ Indoor Double-Sided Mounting Tape 110H-MR, 3/4 in x 38 yds, 1 Roll/Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.70 Sold in packages of 6 / $79.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1368 in |
| Width | 3/4 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | Foam Mounting Tape |
| Tape Type | Mounting |
| Color | White |
| Manufacturers Part Number | 110MR |
| Brand | 3M Scotch |