10 Step Steel Fold-N-Store Rolling Ladder Perforated Tread - FAWL-10P
Write a Review
|
Questions & Answers (0)
Product Description
Fold-N-Store 10 Step Perforated Tread Ladder - FAWL-10P
Ballymore's Fold-N-Store ladder can be folded and stored for storage or transportation, and is ideal for a variety of industrial and commercial applications. Ladder has a gray powder coat finish for added durability and enhanced appearance. Features a 14" deep top step and is rated at 350 lb. capacity. The large 10" rubber wheels roll easily on rough surfaces. Built to OSHA and ANSI standards. 10 step ladder with perforated tread steps.
Ballymore's Fold-N-Store ladder can be folded and stored for storage or transportation, and is ideal for a variety of industrial and commercial applications. Ladder has a gray powder coat finish for added durability and enhanced appearance. Features a 14" deep top step and is rated at 350 lb. capacity. The large 10" rubber wheels roll easily on rough surfaces. Built to OSHA and ANSI standards. 10 step ladder with perforated tread steps.
PRICE
$809.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 76 in |
| Height | 133 in |
| Weight Capacity | 350 lbs |
| Weight | 148 lbs |
| Height to Top Step/Platform | 8 ft 4 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
Product Details
| Assembly Required | Yes |
| Number of Steps | 10 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Description | Fold-N-Store Ladder |
| Manufacturers Part Number | FAWL-10P |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA and ANSI |
| Environmentally Friendly | Yes |