Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Avery® Small Textured Tent Place Cards - White - 1-7/16" x 3-3/4" - 6 Cards/Sheet - 150/Box

Avery® Small Textured Tent Place Cards - White - 1-7/16" x 3-3/4" - 6 Cards/Sheet - 150/Box

Item #: WBB1598429

(17)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $60.95 ea.
  • Buy 3+ $45.52 ea.

Quantity

Customers Also Viewed

Avery® Quarter-Fold Greeting Card, 4-1/4" x 5-1/2", Matte, White, 20 Sheets/Pack

Avery® Quarter-Fold Greeting Card, 4-1/4" x 5-1/2", Matte, White, 20 Sheets/Pack

Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Free Shipping

Samsill® Business Card Binder Refill Pages 81079, 2" x 3-1/2", Clear, 10/Pack

Samsill® Business Card Binder Refill Pages 81079, 2" x 3-1/2", Clear, 10/Pack

Free Shipping

Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box

Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Avery® Small Textured Tent Place Cards - White - 1-7/16" x 3-3/4" - 6 Cards/Sheet - 150/Box

Fold-over rectangular cards sit atop any flat surface for great visibility. Durable card stock is ideal for name cards in meetings, presentations, seminars and classrooms. Use as place cards for marking "reserved" seating or for displaying any type of communication prominently. Stands up to frequent folding and allows you to add color to entire card. Ultra-fine perforations let you separate cards cleanly and easily for a professional appearance and are pre-scored for easy folding. Easy to customize with free designs, QR codes and templates from Avery Design & Print. This product was made using wood sourced from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 1/2 in
  • Width 2 in
  • Height 3-3/4 in
  • Card Size 1-7/16" x 3-3/4"

Product Details

  • Paper Color Family White
  • Description Folded Tent Place Cards
  • Machine Compatibility Inkjet and Laser Printers
  • Type Place Card
  • Paper Type Stationery
  • Brand Avery
  • Package Quantity 150/Box
  • Style Place Cards
  • Manufacturers Part Number 5011
  • Color Family White
Customer Review

4.5

  • 5 Star

    13
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 20, 2022

    Good one
    Your review:
    These cards are very good. They stand firm and tall, not at all flimsy. Perfect for using for big occasions and dinners. Markers work well with them too. I will definitely recommend this product to everyone.
  • Reviewer: Anonymous

    Date: March 12, 2022

    Great product
    Your review:
    These are great cards. I don’t have any complaints. They are easy to use and out in the printer to use for many types of different occasions. They do look quite nice. I definitely recommend these for labels.
  • Reviewer: Anonymous

    Date: January 19, 2022

    Amazing
    Your review:
    Got these awhile ago and they absolutely amazing easy to use. Used them for a baby shower and they came out beautifully. Was able to print them out using a regular printer nothing fancy. Easy to cut out and fold total dream.
  • Reviewer: Anonymous

    Date: January 12, 2022

    Easy to use
    Your review:
    The place cards- textured, matte 2 sided printing 150ct were super easy to use. Very easy to set up with your computer and at home printer yo use any kind of design, font and color. Paper is high quality stock. No ink bleeding and very clean and crisp appearance.
  • Reviewer: Anonymous

    Date: January 06, 2022

    Chic and Perfect
    Your review:
    These cards are chic, perfect, and exactly what I needed for an upcoming event. The quality is great. The cards look polished and lovely after printing. Great for DIY place settings for panels at an event or dinner.
  • Reviewer: Anonymous

    Date: December 30, 2021

    Handy
    Your review:
    These place cards were perfect for our huge family get together. They are easy to print upon and set up well for out activities. The material is very durable and was easy to do exactly what I needed for the times.
  • Reviewer: Anonymous

    Date: December 29, 2021

    Had no issues
    Your review:
    Avery is so much better than the cheap off brands. You can see and feel the quality difference. I had zero issues with printing on the place cards. No smearing of ink, no issues separating the cards. Turned out wonderful!
  • Reviewer: Anonymous

    Date: December 28, 2021

    We love these
    Your review:
    These place cards are so nice and very easy to make. I love the texture of these cards. You can always free hand something, but the template that Avery provides on their website. You can download it in a few different formats, which is nice.
  • Reviewer: Anonymous

    Date: December 28, 2021

    Easy to use
    Your review:
    These Avery place cards are easy to use. And the template was easily found in my writing program. I did use a Laser printer and it worked fine, you just have to let it dry a bit before touching. Also, each sheet comes with 6 cards. I suggest printing on multiples of six. If not, once you punch a card out, you're unable to feed it through the printer a second time.
  • Reviewer: Anonymous

    Date: December 23, 2021

    Good quality place cards
    Your review:
    These Avery place cards are textured but it doesn't interfere with the printing. They are perfect to customize for any event you would like to use place cards at. You can use the Avery site to design and print the cards.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avery® Small Textured Tent Place Cards - White - 1-7/16" x 3-3/4" - 6 Cards/Sheet - 150/Box

Avery® Small Textured Tent Place Cards - White - 1-7/16" x 3-3/4" - 6 Cards/Sheet - 150/Box

Item #: WBB1598429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant