Cosco's 3 Step Folding Commercial Grade Step Ladder is perfect for getting to those out of reach tasks like filing, stocking shelves and overhead repairs. This step stool provides security and stability for any job. Commercial rated, Type 1A, holds 300 lbs. Top step is a platform step for ease of use. Weighs 21 lbs. Folds flat for storage. Packed one per carton. Product dimensions open: 52.2" tall x 20.2" x 32.1" deep. Product dimensions closed: 55.1"H x 20.2"W x 3.5"D.
Cosco® Folding 3 Step Stool Ladder, Type 1A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Available on or around 11/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/9 in |
| Width | 20-1/5 in |
| Height | 52-1/5 in |
| Weight Capacity | 300 lbs |
| Weight | 18 lbs |
| Height to Top Step/Platform | 25 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 3 |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Brand | Cosco |