Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Durham Mfg. Assembly Workbench, Steel Square Edge, 120"W x 36"D, Gray

Durham Mfg. Assembly Workbench, Steel Square Edge, 120"W x 36"D, Gray

Item #: WBB170036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,650.32 up to 29% OFF

Price: $1,177.00

$196.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Durham Mfg. Assembly Workbench, Steel Square Edge, 96"W x 48"D, Gray

Durham Mfg. Assembly Workbench, Steel Square Edge, 96"W x 48"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Durham Mfg. Assembly Workbench, Steel Square Edge, 72"W x 30"D, Gray

Durham Mfg. Assembly Workbench, Steel Square Edge, 72"W x 30"D, Gray

Durham Mfg. Assembly Workbench, Steel Square Edge, 120"W x 48"D, Gray

Durham Mfg. Assembly Workbench, Steel Square Edge, 120"W x 48"D, Gray

Durham Mfg. Assembly Workbench, Hardboard Square Edge, 120"W x 36"D, Gray

Durham Mfg. Assembly Workbench, Hardboard Square Edge, 120"W x 36"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 96"W x 48"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 96"W x 48"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 48"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 48"D, Gray

Global Industrial™ Extra Long Workbench w/ Steel Square Edge Top & Riser, 96"W x 36"D, Gray

Global Industrial™ Extra Long Workbench w/ Steel Square Edge Top & Riser, 96"W x 36"D, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This workbench has a 14 ga steel top with formed channel on all 4 sides, and comes with a durable gray powder coat finish. The welded corners are ground smooth. It is designed with no stringers, making it easy to work from both sides. The legs are adjustable on 1" centers and bench height can be adjusted from 28" to 42" above the ground. The hinged legs are welded to the top using full length piano hinges, and can be easily folded allowing benches to be stored in less space. Assembly is easy using the fasteners provided.

Weights & Dimensions

  • Depth 36 in
  • Width 120 in
  • Height 28 to 42 in
  • Weight Capacity 2000 lbs

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Edge Type Square
  • Type Assembly Workbench
  • Top Material Steel
  • Brand Durham Mfg.
  • Leg Style C-Channel Leg
  • Manufacturers Part Number WBF-36120-95
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 120"W x 36"D, Gray

Item #: 500375

(1)

Ships in One Business Day

$608.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Mfg. Assembly Workbench, Steel Square Edge, 120"W x 36"D, Gray

Durham Mfg. Assembly Workbench, Steel Square Edge, 120"W x 36"D, Gray

Item #: WBB170036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant