SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

Item #: WBB2102318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $22.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $147.00

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Folding Transport Container KD2415-09 23-15/16"L x 15"W x 9-1/2"H Gray

Folding Transport Container KD2415-09 23-15/16"L x 15"W x 9-1/2"H Gray

Plastic Mesh Folding Container 17-7/8"L x 12-1/8"W x 9-3/8"H, Black - Pkg Qty 5

Plastic Mesh Folding Container 17-7/8"L x 12-1/8"W x 9-3/8"H, Black - Pkg Qty 5

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx34"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx34"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container, 48"L x 40"W x 42-1/2"H, 4000 Lb. Capacity

Global Industrial™ Folding Wire Container, 48"L x 40"W x 42-1/2"H, 4000 Lb. Capacity

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx27"H, 1500 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx27"H, 1500 Lb. Capacity, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Blue - Pkg Qty 5

LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Blue - Pkg Qty 5

Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

These folding containers are compatible with todays straight wall containers and most current dunnage programs. The AIAG footprint (24" x 15") also means that the containers are compatible with industrial pallet systems. Knocking down (5:1 ratio) for easy storage, the containers are easily to handle and use. The containers are engineered for strength and performance and are made of high performing engineered polyethylene resins. Available in 7", 9", and 11" wall heights for easy selection for whatever the application. Allows secure stacking when folded and when in use.

Features:
  • Foldable tote knock down ratios as high as 5:1
  • Foldable functionality brings significant savings on inbound freight
  • Compatible with straight wall containers and AIAG pallet systems
  • Solid Wall. Vented wall avaiable, call for details.
  • 100% recyclable

Weights & Dimensions

  • Collapsed Height 2-13/16 in
  • Width 15 in
  • Length 23-15/16 in
  • Height 7-7/16 in
  • Inside Height 6-5/8 in
  • Inside Length 22-3/16 in
  • Weight Capacity 35 lbs
  • Weight 5.3 lbs
  • Inside Width 13-5/8 in

Product Details

  • Stack and/or Nest Stack
  • Package Quantity 1
  • Material Polyethylene
  • Style Solid Wall
  • Return Ratio 5:1
  • Capacity 1.2 ft³
  • Brand Monoflo
  • Manufacturers Part Number KD2415-07GRAY
  • Color Family Gray

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications FDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

Item #: WBB2102318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant