+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Folding Transport Container KD2415-09 23-15/16"L x 15"W x 9-1/2"H Gray
These folding containers are compatible with todays straight wall containers and most current dunnage programs. The AIAG footprint (24" x 15") also means that the containers are compatible with industrial pallet systems. Knocking down (5:1 ratio) for easy storage, the containers are easily to handle and use. The containers are engineered for strength and performance and are made of high performing engineered polyethylene resins. Available in 7", 9", and 11" wall heights for easy selection for whatever the application. Allows secure stacking when folded and when in use.
Features:
These folding containers are compatible with todays straight wall containers and most current dunnage programs. The AIAG footprint (24" x 15") also means that the containers are compatible with industrial pallet systems. Knocking down (5:1 ratio) for easy storage, the containers are easily to handle and use. The containers are engineered for strength and performance and are made of high performing engineered polyethylene resins. Available in 7", 9", and 11" wall heights for easy selection for whatever the application. Allows secure stacking when folded and when in use.
Features:
- Foldable tote knock down ratios as high as 5:1
- Foldable functionality brings significant savings on inbound freight
- Compatible with straight wall containers and AIAG pallet systems
- Solid Wall. Vented wall avaiable, call for details.
- 100% recyclable
Weights & Dimensions
- Collapsed Height 3-1/2 in
- Width 15 in
- Length 23-15/16 in
- Height 9-1/2 in
- Inside Height 8-1/2 in
- Weight Capacity 35 lbs
- Inside Length 22-3/16 in
- Weight 6.1 lbs
- Inside Width 13-5/8 in
Product Details
- Stack and/or Nest Stack
- Package Quantity 1
- Material Polyethylene
- Style Solid Wall
- Return Ratio 5:1
- Capacity 1.6 ft³
- Brand Monoflo
- Manufacturers Part Number KD2415-09GRAY
- Color Family Gray
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications FDA
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 12
Item #: 269682YL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$48.48

Folding Transport Container KD2415-09 23-15/16"L x 15"W x 9-1/2"H Gray
$26.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories