SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

Item #: WBB2102320

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $22.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $147.00

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

Folding Transport Container KD2415-07 23-15/16"L x 15"W x 7-7/16"H Gray

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Folding Transport Container KD2415-09 23-15/16"L x 15"W x 9-1/2"H Gray

Folding Transport Container KD2415-09 23-15/16"L x 15"W x 9-1/2"H Gray

Plastic Mesh Folding Container 17-7/8"L x 12-1/8"W x 9-3/8"H, Black - Pkg Qty 5

Plastic Mesh Folding Container 17-7/8"L x 12-1/8"W x 9-3/8"H, Black - Pkg Qty 5

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx27"H, 1500 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx27"H, 1500 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container, 48"L x 40"W x 42-1/2"H, 4000 Lb. Capacity

Global Industrial™ Folding Wire Container, 48"L x 40"W x 42-1/2"H, 4000 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Global Industrial™ Upright Frame 36"D X 120"H

Global Industrial™ Upright Frame 36"D X 120"H

Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

These folding containers are compatible with todays straight wall containers and most current dunnage programs. The AIAG footprint (24" x 15") also means that the containers are compatible with industrial pallet systems. Knocking down (5:1 ratio) for easy storage, the containers are easily to handle and use. The containers are engineered for strength and performance and are made of high performing engineered polyethylene resins. Available in 7", 9", and 11" wall heights for easy selection for whatever the application. Allows secure stacking when folded and when in use.

Features:
  • Foldable tote knock down ratios as high as 5:1
  • Foldable functionality brings significant savings on inbound freight
  • Compatible with straight wall containers and AIAG pallet systems
  • Solid Wall. Vented wall avaiable, call for details.
  • 100% recyclable

Weights & Dimensions

  • Collapsed Height 3-1/2 in
  • Width 15 in
  • Length 23-15/16 in
  • Height 10-15/16 in
  • Inside Height 9-15/16 in
  • Weight Capacity 35 lbs
  • Inside Length 22-3/16 in
  • Weight 6.5 lbs
  • Inside Width 13-5/8 in

Product Details

  • Stack and/or Nest Stack
  • Package Quantity 1
  • Material Polyethylene
  • Style Solid Wall
  • Return Ratio 5:1
  • Capacity 1.8 ft³
  • Brand Monoflo
  • Manufacturers Part Number KD2415-11GRAY
  • Color Family Gray

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications FDA
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: The

    Date: March 05, 2021

    Perfect stackable, foldable bins, but no lids:(
    Your review:
    These are great bins similar to the solid wall ones, but with the ability to fold flat to save space. These stack pretty well both in open and flat configuration. Just wish they made lids for them.
  • Reviewer: AJAY

    Date: September 16, 2020

    Perfect size.
    Your review:
    There the right size and everything for my project.
  • Reviewer: Anonymous

    Date: May 08, 2019

    Containers are great
    Your review:
    These containers aare great !!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are these containers stackable, i.e. do they lock into each other so the top ones don't slide off?

    Question Asked By: Yuki, June 30, 2022

    Answer This Question

    Question Answered By:

    • Product Expert, June 03, 2019

      Hello, unfortunately this container is not designed to stack. However, we can recommend a similar sized container with a closed lid, model number 257810, which may be stacked up to 5 units high. We can also recommend model number 274316GY; the container features 180 degrees nest and stacking to save storage space. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray

Item #: WBB2102320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Folding Transport Container KD2415-11 23-15/16"L x 15"W x 10-15/16"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant