Global Industrial
Model # :WB198642
Global Industrial Folding Wire Container, 32"L x 20"W x 21"H, 1000 lb. Capacity, Gray
|
Questions & Answers (0)
Product Description
✓ Supports weight up to 1000 lbs
✓ Plates accept optional casters
✓ Double-reinforced wire construction
Store contents easily with the Global Industrial™ Folding Wire Container, made of 11-gauge wire mesh. This collapsible container sets-up in seconds and folds flat to save space. Heavy duty wire mesh container provides excellent visibility and easy inventory control. The notched, positive stacking legs on this folding container permits handling by forklift or pallet truck. Open-mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one-piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds. Add a hinged lid and padlock for security. Mobilize your container by adding the caster kit. Keep contents hidden, secure, and dust free with the durable nylon cover (Each sold separately). 1-Year Limited Warranty.
✓ Plates accept optional casters
✓ Double-reinforced wire construction
Store contents easily with the Global Industrial™ Folding Wire Container, made of 11-gauge wire mesh. This collapsible container sets-up in seconds and folds flat to save space. Heavy duty wire mesh container provides excellent visibility and easy inventory control. The notched, positive stacking legs on this folding container permits handling by forklift or pallet truck. Open-mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one-piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds. Add a hinged lid and padlock for security. Mobilize your container by adding the caster kit. Keep contents hidden, secure, and dust free with the durable nylon cover (Each sold separately). 1-Year Limited Warranty.
PRICE
$175.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20 in |
| Height | 21 in |
| Size (L x W x H) | 32 x 20 x 21 in |
| Inside Length | 30-1/4 in |
| Inside Width | 18-5/8 in |
| Inside Height | 16 in |
| Weight Capacity | 1000 lbs |
| Weight | 43 lbs |
| Gate/Open Sides | 32" |
Product Details
| Assembly Required | No |
| Type | Collapsible Wire Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 5.7 ft³ |
| Material | Wire Mesh 1" x 1" |
| Casters Included | No |
| Description | Folding Wire Container - Bulk |
| Manufacturers Part Number | 198642 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |