Take 15% off your entire order!

Offer applied at checkout

VinylGuard Food-Grade Heat Shrink-to-Fit Conveyor Roller Cover 31-CVF-1375W - Fits 1-3/8" Dia. 5'L - Pkg Qty 10

VinylGuard Food-Grade Heat Shrink-to-Fit Conveyor Roller Cover 31-CVF-1375W - Fits 1-3/8" Dia. 5'L - Pkg Qty 10

Item #: WBB2193767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $237.50 / Pkg of 10

Save $11.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VinylGuard Food-Grade Heat Shrink-to-Fit Conveyor Roller Cover 31-CVF-1375W - Fits 1-3/8" Dia. 5'L

VinylGuard roller covers are flame retardant, lead-free, RoHS compliant, Food-Grade USFDA 21CFR conveyor roller covers for Food-Grade material handling equipment comply with stringent US FDA requirements for indirect contact with food.

  • LENGTH INCHES 62
  • WIDTH INCHES 3
  • HEIGHT INCHES 1
  • COLOR FINISH White
  • ASSEMBLY Assembled
  • BRAND VinylGuard
  • CERTIFIED/APPROVED USFDA (21CFR)
  • CONSTRUCTION PVC
  • LIMITED WARRANTY 5 Years
  • MANUFACTURERS PART NUMBER 31-CVF-1375W
  • OPERATING TEMPERATURE RANGE -4°F to 221°F (-20°F to 105°F)
  • PACKAGE QUANTITY 10
  • ROLLER DIAMETER INCHES 1-3/8
  • SHRINK RATIO 1.2:1
  • SHRINK TEMPERATURE 212 °F
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VinylGuard Food-Grade Heat Shrink-to-Fit Conveyor Roller Cover 31-CVF-1375W - Fits 1-3/8" Dia. 5'L - Pkg Qty 10

VinylGuard Food-Grade Heat Shrink-to-Fit Conveyor Roller Cover 31-CVF-1375W - Fits 1-3/8" Dia. 5'L - Pkg Qty 10

Item #: WBB2193767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant