Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :T9FB468557

MPN #: 100MPCHL401

Cambro 100MPCHL401 - Food Pan Carrier for 12" x 20" Food Pans, 18 x 26-3/4 x 15-1/2, 40 Qt, Blue

Product Description
100 Series Food Pan Carrier, for 12" x 20" food pans, hinged lid, 18"D x 26-3/4"W x 15-1/2"H, approximately capacity 40 quarts, fits Camdolly® CD100, CD100H, CD100HB, holds full size 12 x 20, 1/2 or 1/3 size pans, polyethylene with foam insulation, latches and gaskets, slate blue, NSF

PRICE
$485.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width26-3/4 in
Height15 in

Product Details

Capacity40 Quarts
MaterialPolypropylene
Package Quantity1
ColorBlue
Series100 Series
Manufacturers Part Number100MPCHL401
BrandCambro